Milwaukee Tool 48-22-2113 11-In-1 Screwdriver | Graybar Store
Milwaukee Tool - 11-In-1 Screwdriver - 48-22-2113
+ / - Hover over image to Zoom
Other Views

    11-In-1 Screwdriver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2113
    SKU: 25278756
    $18.02
    Checking Pricing
         
    Tip Size:No. 1, No. 2, 1/4 in., 3/6 in.
    Overall Length (Inches):11-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2113
    • Overall Length (Inches) 11-1/2
    • Tip Size No. 1, No. 2, 1/4 in., 3/6 in.
    • For Use With Specialty Screws
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    11-In-1 screwdriver includes 7 bits and can strip and bend wire.
    11-In-1 Screwdriver Features:
    • ECX bit - superior fit in specialty screws
    • Wire stripper - strip up to 12 GA wire
    • Wire bending hole - bend up to 12 GA wire
    • 9 bit types - carry less drivers
    • Includes: phillips (#1, #2),