GE Lighting FLE10HT2/2/827 10W Spiral CFL, T2 | Graybar Store
GE Lighting - 10W Spiral CFL, T2 - FLE10HT2/2/827
+ / - Hover over image to Zoom
Other Views

    10W Spiral CFL, T2

    Manufacturer: GE Lighting
    Manufacturer #: FLE10HT2/2/827
    SKU: 25094495
    $6.75
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:580
    Packaging:10 Per Case
    Rated Life (Hour):12000
    Wattage:10
    Alternate Manufacturer Part No.:86241
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE10HT2/2/827
    • Alternate Manufacturer Part No. 86241
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 580
    • Rated Life (Hour) 12000
    Product Overview:
    GE Spiral® T2 with medium base, 2700K color temperature and 12,000 rated life hours.