GE Lighting Incandescent Lamp, S6 Bulb, Candelabra Base, 10W | Graybar Store
GE Lighting - Incandescent Lamp, S6 Bulb, Candelabra Base, 10W
+ / - Hover over image to Zoom
Other Views

    Incandescent Lamp, S6 Bulb, Candelabra Base, 10W

    Manufacturer: GE Lighting
         

    Standard S6 10W incandescent lamp has a candelabra base.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape S6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    10S6/10 24PK
    88110577
    24 Per Case
    1500
    10
    12050
    Clear
    250
    $
    5
    .07
    /
    EA
    88110577
    Packaging
    24 Per Case
    Rated Life (Hour)
    1500
    Wattage
    10
    Alternate Manufacturer Part No.
    12050
    Color
    Clear
    Voltage Rating
    250
    $
    5
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10S6/10
    88110576
    24 Per Case
    1500
    10
    12041
    Clear
    230
    $
    5
    .30
    /
    EA
    88110576
    Packaging
    24 Per Case
    Rated Life (Hour)
    1500
    Wattage
    10
    Alternate Manufacturer Part No.
    12041
    Color
    Clear
    Voltage Rating
    230
    $
    5
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110577 SKU, 88110577 ANALYTICS...
    Wattage
    10
    Alternate Manufacturer Part No.
    12050
    Color
    Clear
    Voltage Rating
    250
    Price
    $
    5
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110576 SKU, 88110576 ANALYTICS...
    Wattage
    10
    Alternate Manufacturer Part No.
    12041
    Color
    Clear
    Voltage Rating
    230
    Price
    $
    5
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available