Armorcast 10K Polymer Concrete Replacement Box Cover | Graybar Store
Armorcast - 10K Polymer Concrete Replacement Box Cover
+ / - Hover over image to Zoom
Other Views

    10K Polymer Concrete Replacement Box Cover

    Manufacturer: Armorcast
         

    Polymer concrete box covers are designed to provide maximum strength and durability.

    Polymer concrete box covers are lighter in weight than traditional concrete, therefore, they are easy to install and provide superior strength and longevity. 10K is specified for areas that could be subjected to incidental light vehicular traffic.

    Polymer concrete box cover applications:

    • Handholes
    • Pull boxes
    • Valve boxes
    • Meter boxes
    • Splice boxes
    • Junction boxes
    • Water pits and boxes
    • Traffic signal boxes

    See More >>
    • Manufacturer Armorcast
    Select Filter Options Below ( 1 items found )
    Depth (Inches):3/4
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Logo:Blank
    Mfg Part #
    SKU
    Depth (Inches)
    Nominal Opening Dimensions (Inches)
    Price
    A6001422-CVR-BLK-10K
    25360565
    3/4
    12 x 12 in.
    $
    33
    .81
    /
    EA
    25360565
    Depth (Inches)
    3/4
    Nominal Opening Dimensions (Inches)
    12 x 12 in.
    $
    33
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25360565 SKU, 25360565 ANALYTICS...
    Logo
    Blank
    Price
    $
    33
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available