Belden 10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 24 AWG | Graybar Store
Belden - 10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 24 AWG
+ / - Hover over image to Zoom
Other Views

    10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 24 AWG

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 6a
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    6AP4P24-WH-R-BED-APUB
    25021171
    White
    Plenum; UTP
    1000 ft Spool
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel
    25021171
    Color
    White
    Cable Type
    Plenum; UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BL-R-BED-APUB
    25021198
    Blue
    Plenum; UTP
    1000 ft Spool
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel
    25021198
    Color
    Blue
    Cable Type
    Plenum; UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-YL-R-BED-APUB
    25021214
    Yellow
    Plenum; UTP
    1000 ft Spool
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel
    25021214
    Color
    Yellow
    Cable Type
    Plenum; UTP
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    $
    1228
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25021171 SKU, 25021171 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1228
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25021198 SKU, 25021198 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1228
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25021214 SKU, 25021214 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Price
    $
    1228
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available