Belden 6AP4P24-OR-R-BED-AP 10GX33 Multi-Conductor - Enhanced Cat 6a Bonded-Pair Cable, Plenum | Graybar Store
Belden - 10GX33 Multi-Conductor - Enhanced Cat 6a Bonded-Pair Cable, Plenum - 6AP4P24-OR-R-BED-AP
+ / - Hover over image to Zoom
Other Views

    10GX33 Multi-Conductor - Enhanced Cat 6a Bonded-Pair Cable, Plenum

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-OR-R-BED-AP
    SKU: 25795473
    $714.29
    Checking Pricing
         
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-OR-R-BED-AP
    • Color Orange
    • Category Cat 6a
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Orange category 6A plenum cable.