Belden CAT1106005 10GX Traceable Patch Cord, Bonded-Pair | Graybar Store
Belden - 10GX Traceable Patch Cord, Bonded-Pair - CAT1106005
+ / - Hover over image to Zoom
Other Views

    10GX Traceable Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: CAT1106005
    SKU: 25629810
    $20.64
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CAT1106005
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • SAP Material Type ZSTD
    Product Overview:
    Blue 10GX traceable patch cord, 5 feet.