Belden CA21109001 10GX® Patch Cord, Bonded-Pair | Graybar Store
Belden - 10GX® Patch Cord, Bonded-Pair - CA21109001
+ / - Hover over image to Zoom
Other Views

    10GX® Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: CA21109001
    SKU: 25666387
    $13.30
    Checking Pricing
         
    Color:White
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21109001
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 1 ft.
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    Product Overview:
    Copper Patch Cable, Length: 1 ft, White