Belden 10GX® Patch Cord, Bonded-Pair | Graybar Store
Belden - 10GX® Patch Cord, Bonded-Pair
+ / - Hover over image to Zoom
Other Views

    10GX® Patch Cord, Bonded-Pair

    Manufacturer: Belden
         

    Belden's 10GX series bonded-pair modular patch cables are made with Belden's patented robust design bonded-pair cables. These patch cables offer the best combination of transmission performance and physical integrity.

    • Manufacturer Belden
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Quick Order
    Length (Feet)
    Price
    CA21109007
    25359904
    White
    1 Each
    7 ft.
    $
    17
    .82
    /
    EA
    25359904
    Color
    White
    Packaging
    1 Each
    Length
    7 ft.
    Quick Order
    Length (Feet)
    $
    17
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CA21109001
    25666387
    White
    1 ft.
    $
    13
    .30
    /
    EA
    25666387
    Color
    White
    Packaging
    Length
    1 ft.
    Quick Order
    Length (Feet)
    $
    13
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25359904 SKU, 25359904 ANALYTICS...
    Length
    7 ft.
    Quick Order
    Length (Feet)
    Price
    $
    17
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25666387 SKU, 25666387 ANALYTICS...
    Length
    1 ft.
    Quick Order
    Length (Feet)
    Price
    $
    13
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available