Belden CA21109007 10GX® Patch Cord, Bonded-Pair | Graybar Store
Belden - 10GX® Patch Cord, Bonded-Pair - CA21109007
+ / - Hover over image to Zoom
Other Views

    10GX® Patch Cord, Bonded-Pair

    Manufacturer: Belden
    Manufacturer #: CA21109007
    SKU: 25359904
    $17.82
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21109007
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 7 ft.
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 10GX bonded 4-pair modular patch cord, T568A/B - T568A/B, 7 Feet.