Quiktron (Legrand) SFP-H10GB-ACU5M-LEG 10GBASE SFP+Transceiver Module | Graybar Store
Quiktron (Legrand) - 10GBASE SFP+Transceiver Module - SFP-H10GB-ACU5M-LEG
+ / - Hover over image to Zoom
Other Views

    10GBASE SFP+Transceiver Module

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: SFP-H10GB-ACU5M-LEG
    SKU: 25875662
    $183.59
    Checking Pricing
         
    Color:Black
    Dimensions:14in x 14in x 1.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:5m
    Voltage (Volts):3.3V
    Watts:<0.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # SFP-H10GB-ACU5M-LEG
    • Color Black
    • Dimensions 14in x 14in x 1.5in
    • Size 5m
    • Voltage (Volts) 3.3V
    • No. of Ports 1
    • Media Connector Type N/A
    • No. of Positions 1
    • Watts <0.2
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    Product Overview:
    Cisco® SFP-H10GB-ACU5M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Active Twinax, 5m)