Quiktron (Legrand) 10GBASE SFP+Transceiver Module | Graybar Store
Quiktron (Legrand) - 10GBASE SFP+Transceiver Module
+ / - Hover over image to Zoom
Other Views

    10GBASE SFP+Transceiver Module

    Manufacturer: Quiktron (Legrand)
         

    This is a Cisco® compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over active copper

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-H10GB-ACU5M-LEG
    25875662
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    3.3V
    <0.2
    $
    183
    .59
    /
    EA
    25875662
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    183
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-ACU7M-LEG
    25875710
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    3.3V
    <0.2
    $
    182
    .98
    /
    EA
    25875710
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    182
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-ACU10M-LEG
    25875711
    Black
    18in x 18in x 1.5in
    DC to 10G
    N/A
    1
    1
    10m
    3.3V
    <0.2
    $
    258
    .30
    /
    EA
    25875711
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    258
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875662 SKU, 25875662 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    183
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875710 SKU, 25875710 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    182
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875711 SKU, 25875711 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    258
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available