Quiktron (Legrand) CX4-10G-PDAC10M-LEG 10GBASE-CX CX4 TO CX4 Direct Attach Cable Passive Twinax | Graybar Store
Quiktron (Legrand) - 10GBASE-CX CX4 TO CX4 Direct Attach Cable Passive Twinax - CX4-10G-PDAC10M-LEG
+ / - Hover over image to Zoom
Other Views

    10GBASE-CX CX4 TO CX4 Direct Attach Cable Passive Twinax

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: CX4-10G-PDAC10M-LEG
    SKU: 25875667
    $524.53
    Checking Pricing
         
    Color:Black
    Dimensions:18in x 18in x 1.5in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:10m
    Voltage (Volts):0
    Watts:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # CX4-10G-PDAC10M-LEG
    • Color Black
    • Dimensions 18in x 18in x 1.5in
    • Size 10m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Media Connector Type N/A
    • No. of Positions 1
    • Watts 0
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    Product Overview:
    MSA and TAA Compliant 10GBase-CX CX4 to CX4 Direct Attach Cable (Passive Twinax, 10m)