Quiktron (Legrand) 10GBASE-CU SFP+ TO SFP+ Direct Attach Cable Passive Twinax | Graybar Store
Quiktron (Legrand) - 10GBASE-CU SFP+ TO SFP+ Direct Attach Cable Passive Twinax
+ / - Hover over image to Zoom
Other Views

    10GBASE-CU SFP+ TO SFP+ Direct Attach Cable Passive Twinax

    Manufacturer: Quiktron (Legrand)
         

    This is a HP® JD095C compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    JD095C-LEG
    25875683
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    0
    $
    67
    .10
    /
    EA
    25875683
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    67
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JD096C-LEG
    25875684
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    69
    .12
    /
    EA
    25875684
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    69
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JD097C-LEG
    25875685
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    91
    .48
    /
    EA
    25875685
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    91
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875683 SKU, 25875683 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    67
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875684 SKU, 25875684 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    69
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875685 SKU, 25875685 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    91
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available