Quiktron (Legrand) 10GBASE-CU SFP+ DAC TWINAX | Graybar Store
Quiktron (Legrand) - 10GBASE-CU SFP+ DAC TWINAX
+ / - Hover over image to Zoom
Other Views

    10GBASE-CU SFP+ DAC TWINAX

    Manufacturer: Quiktron (Legrand)
         

    This is a MSA Compliant 10GBase-CU SFP+ to SFP+ direct attach cable that operates over active copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-10G-ADAC1M-LEG
    25875722
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    3.3V
    <0.2
    $
    136
    .22
    /
    EA
    25875722
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    136
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC2M-LEG
    25875723
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    2m
    3.3V
    <0.2
    $
    152
    .47
    /
    EA
    25875723
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    152
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC3M-LEG
    25875724
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    3.3V
    <0.2
    $
    191
    .10
    /
    EA
    25875724
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    191
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC5M-LEG
    25875725
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    3.3V
    <0.2
    $
    211
    .44
    /
    EA
    25875725
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    211
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC7M-LEG
    25875632
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    3.3V
    <0.2
    $
    241
    .93
    /
    EA
    25875632
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    241
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC10M-LEG
    25875633
    Black
    18in x 18in x 1.5in
    DC to 10G
    N/A
    1
    1
    10m
    3.3V
    <0.2
    $
    288
    .69
    /
    EA
    25875633
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    288
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC15M-LEG
    25875634
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    15m
    3.3V
    <0.2
    $
    439
    .14
    /
    EA
    25875634
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    439
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC4M-LEG
    25875702
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    4m
    3.3V
    <0.2
    $
    201
    .27
    /
    EA
    25875702
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    4m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    201
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-ADAC50CM-LEG
    25875703
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    3.3V
    <0.2
    $
    154
    .77
    /
    EA
    25875703
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    154
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875722 SKU, 25875722 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    136
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875723 SKU, 25875723 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    152
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875724 SKU, 25875724 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    191
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875725 SKU, 25875725 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    211
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875632 SKU, 25875632 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    241
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875633 SKU, 25875633 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    288
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875634 SKU, 25875634 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    439
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875702 SKU, 25875702 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    4m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    201
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875703 SKU, 25875703 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    154
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available