Superior Essex 10Gain® Category 6A Plenum Cable | Graybar Store
Superior Essex - 10Gain® Category 6A Plenum Cable
+ / - Hover over image to Zoom
Other Views

    10Gain® Category 6A Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's 10Gain cable brings Cat 6A UTP performance to a new level. This cable meets the internal and alien cross-talk performance requirements of ANSI/TIA/EIA-568-B as tested in a 6 around 1 configuration. Guaranteed performance out to 500 MHz.

    • Plenum rated
    • Tested to 650MHz
    • Performance assurance for 10 Gigabit Ethernet and multiple high-bandwidth applications
    • Suitable for 10 Mbps 10GBASE-T and legacy applications 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Backwards compatible to legacy protocol and applications
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Cable Type
    Price
    6AP4P24-WH-R-ESS-AP
    25027770
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    798
    .01
    1000 Ft
    /
    Reel
    25027770
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    798
    .01
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-R-ESS-AP
    25027760
    Green
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    798
    .01
    1000 Ft
    /
    Reel
    25027760
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    798
    .01
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BL-R-ESS-AP
    25027756
    Blue
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    798
    .01
    1000 Ft
    /
    Reel
    25027756
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    798
    .01
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-PK-S-ESS-AP-FH
    25817839
    4
    1000 ft per BrakeBox
    $
    969
    .54
    1000 Ft
    /
    Reel
    25817839
    Color
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    $
    969
    .54
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-YL-R-ESS-AP-FH
    25221279
    Yellow
    4
    1000 ft Reel
    $
    1022
    .19
    1000 Ft
    /
    Reel
    25221279
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    $
    1022
    .19
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BL-R-ESS-AP-FH
    25215149
    Blue
    4
    1000 ft Reel
    $
    1003
    .47
    1000 Ft
    /
    Reel
    25215149
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    $
    1003
    .47
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-PU-S-ESS-AP-FH
    25804472
    Purple
    4
    1000 ft per BrakeBox
    $
    0
    .97
    /
    EA
    25804472
    Color
    Purple
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    $
    0
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BK-R-ESS-AP-FH
    25639915
    Black
    4
    1000 ft Reel
    $
    0
    .97
    /
    EA
    25639915
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    $
    0
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-PK-R-ESS-PV-FH
    25697421
    4
    1000 ft Reel
    $
    0
    .98
    /
    EA
    25697421
    Color
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    $
    0
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BK-R-ESS-AP
    25511561
    Black
    4
    1000 ft Reel
    UTP
    $
    0
    .80
    /
    EA
    25511561
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    $
    0
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-OR-R-ESS-AP
    25373082
    Orange
    4
    1000 ft Reel
    UTP
    $
    798
    .01
    1000 Ft
    /
    Reel
    25373082
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    $
    798
    .01
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027770 SKU, 25027770 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    798
    .01
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027760 SKU, 25027760 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    798
    .01
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027756 SKU, 25027756 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    798
    .01
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817839 SKU, 25817839 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    Price
    $
    969
    .54
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25221279 SKU, 25221279 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    Price
    $
    1022
    .19
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25215149 SKU, 25215149 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    Price
    $
    1003
    .47
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25804472 SKU, 25804472 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft per BrakeBox
    Cable Type
    Price
    $
    0
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25639915 SKU, 25639915 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    Price
    $
    0
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25697421 SKU, 25697421 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    Price
    $
    0
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25511561 SKU, 25511561 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    Price
    $
    0
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25373082 SKU, 25373082 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    UTP
    Price
    $
    798
    .01
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available