Superior Essex 6ANP4P24-WH-R-ESS-PV-FH 10Gain® Category 6 Non-Plenum Cable, White | Graybar Store
Superior Essex - 10Gain® Category 6 Non-Plenum Cable, White - 6ANP4P24-WH-R-ESS-PV-FH
+ / - Hover over image to Zoom
Other Views

    10Gain® Category 6 Non-Plenum Cable, White

    Manufacturer: Superior Essex
    Manufacturer #: 6ANP4P24-WH-R-ESS-PV-FH
    SKU: 25262161
    $630.34
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6ANP4P24-WH-R-ESS-PV-FH
    • Color White
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 10Gain® category 6a non-plenum 4-pair cable. Manufacturer's part number 6H-272-4A.
    • Non-Plenum rated
    • Tested to 650MHz
    • Performance assurance for 10 Gigabit Ethernet and multiple high-bandwidth applications
    • Suitable for 10 Mbps 10GBASE-T and legacy applications 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Backwards compatible to legacy protocol and applications
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper