Siemon 10GMX-FPS02-02 10G™ MAX Faceplates, White, 2-Port | Graybar Store
Siemon - 10G™ MAX Faceplates, White, 2-Port - 10GMX-FPS02-02
+ / - Hover over image to Zoom
Other Views

    10G™ MAX Faceplates, White, 2-Port

    Manufacturer: Siemon
    Manufacturer #: 10GMX-FPS02-02
    SKU: 25025135
    $2.99
    Checking Pricing
         
    No. of Ports:2
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 10GMX-FPS02-02
    • Color White
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    10G™ MAX white single gang faceplate, 2-port.
    • Slide-in color coded icons allow users to instantly identify different types of devices or applications
    • Complete multimedia support
    • Variety of colors