Siemon 10GMX-FPS04-20 10G™ MAX Faceplates, Ivory, 4-Port | Graybar Store
Siemon - 10G™ MAX Faceplates, Ivory, 4-Port - 10GMX-FPS04-20
+ / - Hover over image to Zoom
Other Views

    10G™ MAX Faceplates, Ivory, 4-Port

    Manufacturer: Siemon
    Manufacturer #: 10GMX-FPS04-20
    SKU: 25056779
    $2.88
    Checking Pricing
         
    No. of Ports:4
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 10GMX-FPS04-20
    • Color Ivory
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    10G™ MAX ivory single gang faceplate, 4-port.
    • Slide-in color coded icons allow users to instantly identify different types of devices or applications
    • Complete multimedia support
    • Variety of colors