Broan-NuTone L100 109 CFM High Capacity Ceiling Mount Ventilation Fan, 0.9 Sones, 120V | Graybar Store
Broan-NuTone - 109 CFM High Capacity Ceiling Mount Ventilation Fan, 0.9 Sones, 120V - L100
+ / - Hover over image to Zoom
Other Views

    109 CFM High Capacity Ceiling Mount Ventilation Fan, 0.9 Sones, 120V

    Manufacturer: Broan-NuTone
    Manufacturer #: L100
    SKU: 99432317
    $203.13
    Checking Pricing
         
    CFM:109 CFM
    Grill Size:14 x 14 in.
    Sones:0.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # L100
    • CFM 109 CFM
    • Finish White
    • Grill Size 14 x 14 in.
    • Sones 0.9
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High capacity 109 CFM 120V ceiling or wall mount 0.9 sone ventilation fan with 14 x 14 inch white plastic grille.
    • Ceiling or wall installation
    • 6 in. duct size
    • cUL Listed
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit