UTC Fire and Security 1087T-N 1085T Series Surface Screw Mount Terminal Contact, White | Graybar Store
UTC Fire and Security - 1085T Series Surface Screw Mount Terminal Contact, White - 1087T-N
+ / - Hover over image to Zoom
Other Views

    1085T Series Surface Screw Mount Terminal Contact, White

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1087T-N
    SKU: 25652028
    $9.27
    Checking Pricing
         
    Additional Features:SPDT/3W Contact
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1087T-N
    • Additional Features SPDT/3W Contact
    • Color / Finish White
    • SAP Material Type ZSTD
    Product Overview:
    Door contact SPDT 3W/VA 0.8 Inch Sense range Natural White 30V AC/DC max., 0.25A max., 3W/VA max