UTC Fire and Security 1087TW-N 1085T Series Surface Screw Mount Terminal Contact | Graybar Store
UTC Fire and Security - 1085T Series Surface Screw Mount Terminal Contact - 1087TW-N
+ / - Hover over image to Zoom
Other Views

    1085T Series Surface Screw Mount Terminal Contact

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1087TW-N
    SKU: 25086231
    $21.09
    Checking Pricing
         
    Additional Features:SPDT Contact
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1087TW-N
    • Additional Features SPDT Contact
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Door Contact SPDT 3W/VA 1.5 Inch Sense Range Natural White 30V AC/DC max., 0.25A max., 3W/VA max