Panduit PP1S-S12-C 1.06 L x 0.72 W x 1.97 in. H PAN POST™ Natural Nylon 6.6 Standoffs (100) | Graybar Store
Panduit - 1.06 L x 0.72 W x 1.97 in. H PAN POST™ Natural Nylon 6.6 Standoffs (100) - PP1S-S12-C
+ / - Hover over image to Zoom
Other Views

    1.06 L x 0.72 W x 1.97 in. H PAN POST™ Natural Nylon 6.6 Standoffs (100)

    Manufacturer: Panduit
    Manufacturer #: PP1S-S12-C
    SKU: 22037744
    $78.59
    Checking Pricing
         
    Mounting Type:No. 12 (M5.5) Screw
    Packaging:100
    Color:Natural
    Size:1.06 L x 0.72 W x 1.97 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PP1S-S12-C
    • Color Natural
    • Size 1.06 L x 0.72 W x 1.97 in. H
    • Materials Nylon
    Product Overview:
    PAN POST™ natural nylon 1.06 L x 0.72 W x 1.97 in. H standoff with No. 12 (M5.5) screw hole. For use with miniature, intermediate and standard cable ties. Package quantity 100.
    Panduit PAN-POST™ standoffs support wire bundles above or away from surface. For indoor use only.