UTC Fire and Security 1045T-N 1045T Series Industrial Surface Mount Magnetic Contacts with Terminals | Graybar Store
UTC Fire and Security - 1045T Series Industrial Surface Mount Magnetic Contacts with Terminals - 1045T-N
+ / - Hover over image to Zoom
Other Views

    1045T Series Industrial Surface Mount Magnetic Contacts with Terminals

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1045T-N
    SKU: 25086220
    $8.48
    Checking Pricing
         
    Color:White
    Dimensions:99 L x 15W x 18 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1045T-N
    • Color White
    • Dimensions 99 L x 15W x 18 H mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    NC Door mounting magnetic contact.