Leviton 42046-IDA 104 Duplex Surface Mount Jack | Graybar Store
Leviton - 104 Duplex Surface Mount Jack - 42046-IDA
+ / - Hover over image to Zoom
Other Views

    104 Duplex Surface Mount Jack

    Manufacturer: Leviton
    Manufacturer #: 42046-IDA
    SKU: 25473852
    $1.74
    Checking Pricing
         
    Color:Ivory
    Module:6-Conductor / 6-Position x 6-Conductor / 6-Position
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42046-IDA
    • Color Ivory
    • No. of Ports 2
    • Module 6-Conductor / 6-Position x 6-Conductor / 6-Position
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Surface mount jack kit 6P6C x 6P6C, 110-style.