Pentair Hoffman A10N106 Small Enclosure, Type 1, Hinged Cover, 10 x 10 x 6 | Graybar Store
Pentair Hoffman - Small Enclosure, Type 1, Hinged Cover, 10 x 10 x 6 - A10N106
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 1, Hinged Cover, 10 x 10 x 6

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10N106
    SKU: 88131214
    $93.22
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):10 in.
    Width (Inches):10 in.
    Material:16 Gauge Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10N106
    • Depth (Inches) 6 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 1
    • Width (Inches) 10 in.
    • Material 16 Gauge Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Small enclosure 10 W x 10 H x 6 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver. Actual dimensions 10.25 W x 10.25 H x 6 inch D.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1