Edwards Signaling 101 Series AdaptaLight7® Stackable Beacon XBR LED | Graybar Store
Edwards Signaling - 101 Series AdaptaLight7® Stackable Beacon XBR LED
+ / - Hover over image to Zoom
Other Views

    101 Series AdaptaLight7® Stackable Beacon XBR LED

    Manufacturer: Edwards Signaling
         

    UL Listed. Audible Visual Signaling Device which can contain up to 5 light modules and a pulsating horn in a single stack. The 101XBRM (XTRA-BRITE™) LED beacons are supplied in steady-on mode or 65 flashes per minute mode (User Selectable).

    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Mount Type
    Use With
    Width (Inches)
    Lens Color
    Voltage (Volts)
    Price
    101XBRMB120A
    25431901
    Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    3.625
    Conduit; Panel
    Base Unit 101BS-N5
    3.3125
    Blue
    120
    $
    225
    .28
    /
    EA
    25431901
    Additional Features
    Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    Height (Inches)
    3.625
    Mount Type
    Conduit; Panel
    Use With
    Base Unit 101BS-N5
    Width (Inches)
    3.3125
    Lens Color
    Blue
    Voltage (Volts)
    120
    $
    225
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    101XBRMA120A
    25369456
    Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    3.625
    Conduit; Panel
    Base Unit 101BS-N5
    3.3125
    Amber
    120
    $
    225
    .28
    /
    EA
    25369456
    Additional Features
    Pulsating Horn, 95dB; Steady-on, flashing or multi-mode
    Height (Inches)
    3.625
    Mount Type
    Conduit; Panel
    Use With
    Base Unit 101BS-N5
    Width (Inches)
    3.3125
    Lens Color
    Amber
    Voltage (Volts)
    120
    $
    225
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25431901 SKU, 25431901 ANALYTICS...
    Mount Type
    Conduit; Panel
    Use With
    Base Unit 101BS-N5
    Width (Inches)
    3.3125
    Lens Color
    Blue
    Voltage (Volts)
    120
    Price
    $
    225
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25369456 SKU, 25369456 ANALYTICS...
    Mount Type
    Conduit; Panel
    Use With
    Base Unit 101BS-N5
    Width (Inches)
    3.3125
    Lens Color
    Amber
    Voltage (Volts)
    120
    Price
    $
    225
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available