Edwards Signaling 101BS-N5 101 Series AdaptaLight® Stackable Beacon Base Unit | Graybar Store
Edwards Signaling - 101 Series AdaptaLight® Stackable Beacon Base Unit - 101BS-N5
+ / - Hover over image to Zoom
Other Views

    101 Series AdaptaLight® Stackable Beacon Base Unit

    Manufacturer: Edwards Signaling
    Manufacturer #: 101BS-N5
    SKU: 93173745
    $199.63
    Checking Pricing
         
    Voltage Rating:120 V AC
    Color:Silver
    Size (Inches):6 Dia
    Use With:101 Series Stacklights
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 101BS-N5
    • Color Silver
    • Size (Inches) 6 Dia
    • Use With 101 Series Stacklights
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    StackLight™ 101 Stacklight Base, Size (Inches): 6 Dia in, Voltage Rating: 120 V AC, Silver