GE Lighting 100A/RS/STGPQ1/6 100W A21 Standard Incandescent | Graybar Store
GE Lighting - 100W A21 Standard Incandescent - 100A/RS/STGPQ1/6
+ / - Hover over image to Zoom
Other Views

    100W A21 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 100A/RS/STGPQ1/6
    SKU: 99576405
    $28.56
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):1000
    Initial Lumens:1230
    Packaging:30 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 100A/RS/STGPQ1/6
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 1230
    • Rated Life (Hour) 1000
    Product Overview:
    Rough service 100W 120V A21 incandescent lamp with medium base, saf-t-gard® shatter-resistant coating, 1000 rated life hours and 1230 initial lumens.
    • Filament Type C-7A
    • Maximum Overall Length 4.13 Inch
    • Light Center Length 2.91 Inch
    • Rated Life 1000 Hours
    • Initial Lumens 1230
    • Alternate Part Number: 47261