GE Lighting 100W A21 Standard Incandescent | Graybar Store
GE Lighting - 100W A21 Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    100W A21 Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard A incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape A21
    • Volts 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Price
    100A/RS 12PK-5
    88110480
    100
    1000
    1230
    60 Per Bundle
    $
    30
    .48
    12 Ea
    /
    Package
    88110480
    Wattage
    100
    Rated Life (Hour)
    1000
    Initial Lumens
    1230
    Packaging
    60 Per Bundle
    $
    30
    .48
    12 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    100A/RS 60PK
    88315929
    100
    2000
    1070
    60 Per Case
    $
    192
    .60
    60 Ea
    /
    Package
    88315929
    Wattage
    100
    Rated Life (Hour)
    2000
    Initial Lumens
    1070
    Packaging
    60 Per Case
    $
    192
    .60
    60 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    100A/RS/STGPQ1/6
    99576405
    100
    1000
    1230
    30 Per Bundle
    $
    28
    .56
    6 Ea
    /
    Package
    99576405
    Wattage
    100
    Rated Life (Hour)
    1000
    Initial Lumens
    1230
    Packaging
    30 Per Bundle
    $
    28
    .56
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110480 SKU, 88110480 ANALYTICS...
    Initial Lumens
    1230
    Packaging
    60 Per Bundle
    Price
    $
    30
    .48
    12 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88315929 SKU, 88315929 ANALYTICS...
    Initial Lumens
    1070
    Packaging
    60 Per Case
    Price
    $
    192
    .60
    60 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99576405 SKU, 99576405 ANALYTICS...
    Initial Lumens
    1230
    Packaging
    30 Per Bundle
    Price
    $
    28
    .56
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available