GE Lighting 100A/RS/130-PK12 100W A19 Standard Incandescent | Graybar Store
GE Lighting - 100W A19 Standard Incandescent - 100A/RS/130-PK12
+ / - Hover over image to Zoom
Other Views

    100W A19 Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 100A/RS/130-PK12
    SKU: 25162938
    $14.40
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):5400
    Initial Lumens:815
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 100A/RS/130-PK12
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 815
    • Rated Life (Hour) 5400
    Product Overview:
    Inside frost 100W 120V A19 rough service incandescent lamp with medium base, 5400 rated life hours and 815 initial lumens.
    • Filament Type C-7A
    • Maximum Overall Length 4.13 Inch
    • Light Center Length 2.91 Inch
    • Rated Life 5400 Hours
    • Initial Lumens 815
    • Alternate Part Number: 72527