Broan-NuTone 8663RP 100CFM Fan/Light/Night Light, White Grille, Glass Lens | Graybar Store
Broan-NuTone - 100CFM Fan/Light/Night Light, White Grille, Glass Lens - 8663RP
+ / - Hover over image to Zoom
Other Views

    100CFM Fan/Light/Night Light, White Grille, Glass Lens

    Manufacturer: Broan-NuTone
    Manufacturer #: 8663RP
    SKU: 97194363
    $148.94
    Checking Pricing
         
    CFM:100 CFM
    Sones:3.5
    Additional Features:7W Night Light Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 8663RP
    • Additional Features 7W Night Light Included
    • CFM 100 CFM
    • Sones 3.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    100 CFM, 3.5 Sones. Round white grille, 100W incandescent light, fan with 7W night-light.