GE Lighting Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1000W | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1000W
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil, Metal Halide, CWA Circuit Type, 1000W

    Manufacturer: GE Lighting
         

    Electromagnetic HID 1000W ballasts provide the starting voltage and provides stability for the lamp.

    • Magnetic ballast construction ideal for a wide variety of lighting applications.
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    See More >>
    • Manufacturer GE Lighting
    • Ballast Technology Magnetic
    • Lamp Type H36; HID; M47
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Lamp Watts
    Input Voltage
    No. of Lamps
    Ballast Circuit Type
    Price
    GEM1000ML5AA5-5
    99526605
    1000
    120/208/240/277/480
    1
    CWA
    $
    121
    .11
    /
    EA
    99526605
    Lamp Watts
    1000
    Input Voltage
    120/208/240/277/480
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    $
    121
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GEM100048TAA5-5
    25399505
    1000
    480
    1
    CWA
    $
    139
    .73
    /
    EA
    25399505
    Lamp Watts
    1000
    Input Voltage
    480
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    $
    139
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GEM1000ML5AC5/M
    25806842
    1000 W
    120/208/240/277/480 V
    1
    CWA
    $
    156
    .31
    /
    EA
    25806842
    Lamp Watts
    1000 W
    Input Voltage
    120/208/240/277/480 V
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    $
    156
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99526605 SKU, 99526605 ANALYTICS...
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    Price
    $
    121
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25399505 SKU, 25399505 ANALYTICS...
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    Price
    $
    139
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25806842 SKU, 25806842 ANALYTICS...
    No. of Lamps
    1
    Ballast Circuit Type
    CWA
    Price
    $
    156
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available