Leviton L9504 1.000 to 1.240 Inch Tinned Bronze Support Grip | Graybar Store
Leviton - 1.000 to 1.240 Inch Tinned Bronze Support Grip - L9504
+ / - Hover over image to Zoom
Other Views

    1.000 to 1.240 Inch Tinned Bronze Support Grip

    Manufacturer: Leviton
    Manufacturer #: L9504
    SKU: 22016406
    $55.03
    Checking Pricing
         
    Cable Diameter (Inches):1.000 to 1.240
    Mesh Length (Inches):12
    Break Load:1680 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L9504
    • Type Support
    • Break Load 1680 lb.
    • Cable Diameter (Inches) 1.000 to 1.240
    • Materials Tinned Bronze
    • Mesh Length (Inches) 12
    • For Use With Portable Cord
    • Bale Eye Length (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Support grip for 1 to 1.24 inch cable diameter. Support grip has 12 inch mesh and 9 inch bale. Support grip is tinned bronze.