Molex 35033 1.000 to 1.240 Inch Tinned Bronze Single-Eye Support Grip | Graybar Store
Molex - 1.000 to 1.240 Inch Tinned Bronze Single-Eye Support Grip - 35033
+ / - Hover over image to Zoom
Other Views

    1.000 to 1.240 Inch Tinned Bronze Single-Eye Support Grip

    Manufacturer: Molex
    Manufacturer #: 35033
    SKU: 88282166
    $44.40
    Checking Pricing
         
    Cable Diameter (Inches):1.000 to 1.240
    Mesh Length (Inches):15
    Break Load:1680 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 35033
    • Type Support
    • Break Load 1680 lb.
    • Cable Diameter (Inches) 1.000 to 1.240
    • Materials Tinned Bronze
    • Mesh Length (Inches) 15
    • For Use With Portable Cord
    • Bale Eye Length (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single-eye support grip for 1 to 1.24 inch cable diameter. Support grip has 15 inch mesh and 9 inch bale. Support grip is tinned bronze.