CommScope Systimax 107984015 100 Series 1-Port Surface Mount Box, White | Graybar Store
CommScope Systimax - 100 Series 1-Port Surface Mount Box, White - 107984015
+ / - Hover over image to Zoom
Other Views

    100 Series 1-Port Surface Mount Box, White

    Manufacturer: CommScope Systimax
    Manufacturer #: 107984015
    SKU: 97122213
    $3.49
    Checking Pricing
         
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107984015
    • Color White
    • No. of Ports 1
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M101 Type white 1-port surface mount box. Alternative part no. is M101SMB-B-262.
    • 100 Series Surface Mount Box
    • Cable entrances available through the base and/or sides
    • Can mount to any solid surface
    • White, 1 port