CommScope Systimax 107984007 100 Series 1-Port Surface Mount Box, Ivory | Graybar Store
CommScope Systimax - 100 Series 1-Port Surface Mount Box, Ivory - 107984007
+ / - Hover over image to Zoom
Other Views

    100 Series 1-Port Surface Mount Box, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107984007
    SKU: 97122211
    $3.49
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107984007
    • Color Ivory
    • No. of Ports 1
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • Country of Origin US - USA
    Product Overview:
    M101 Type ivory 1-port surface mount box. Alternative part no. is M101SMB-B-246.
    • 100 Series Surface Mount Box
    • Cable entrances available through the base and/or sides
    • Can mount to any solid surface
    • Ivory, 1 port