CommScope Systimax 107984031 100 Series 2-Port Surface Mount Box, Black | Graybar Store
CommScope Systimax - 100 Series 2-Port Surface Mount Box, Black - 107984031
+ / - Hover over image to Zoom
Other Views

    100 Series 2-Port Surface Mount Box, Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 107984031
    SKU: 97122200
    $3.93
    Checking Pricing
         
    No. of Ports:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107984031
    • Color Black
    • No. of Ports 2
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M102 Type black 2-port surface mount box. Alternative part no. is M102SMB-B-003.
    • 100 Series Surface Mount Box
    • Cable entrances available through the base and/or sides
    • Can mount to any solid surface
    • Black, 2 port