CommScope Systimax 107952475 100 Series 4-Port Surface Mount Box, Black | Graybar Store
CommScope Systimax - 100 Series 4-Port Surface Mount Box, Black - 107952475
+ / - Hover over image to Zoom
Other Views

    100 Series 4-Port Surface Mount Box, Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 107952475
    SKU: 97122196
    $4.62
    Checking Pricing
         
    No. of Ports:4
    Color:Black
    Dimensions:2.83 W x 3.62 H x 1.20 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107952475
    • Color Black
    • Dimensions 2.83 W x 3.62 H x 1.20 D in.
    • No. of Ports 4
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • Country of Origin US - USA
    Product Overview:
    M104 Type black 4-port surface mount box. Alternative part no. is M104SMB-A-003.
    • M104 Type Surface Mount Box
    • Black, 4-port