CommScope Systimax 107952442 100 Series 4-Port Surface Mount Box, Ivory | Graybar Store
CommScope Systimax - 100 Series 4-Port Surface Mount Box, Ivory - 107952442
+ / - Hover over image to Zoom
Other Views

    100 Series 4-Port Surface Mount Box, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107952442
    SKU: 97114309
    $4.62
    Checking Pricing
         
    No. of Ports:4
    Color:Ivory
    Dimensions:2.83 W x 3.62 H x 1.20 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107952442
    • Color Ivory
    • Dimensions 2.83 W x 3.62 H x 1.20 D in.
    • No. of Ports 4
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M104 Type ivory 4-port surface mount box. Alternative part no. is M104SMB-A-246.
    • M104 Type Surface Mount Box
    • Ivory, 4-port