CommScope Systimax 100 Series 4-Port Surface Mount Box | Graybar Store
CommScope Systimax - 100 Series 4-Port Surface Mount Box
+ / - Hover over image to Zoom
Other Views

    100 Series 4-Port Surface Mount Box

    Manufacturer: CommScope Systimax
         

    Commscope's M104 Type Modular Surface Mount Boxes are designed for use with four M-Series modular jacks (copper and/or fiber).

    • M104 Type Surface Mount Box
    • 4-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    107952442
    97114309
    4
    Ivory
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA
    97114309
    No. of Ports
    4
    Color
    Ivory
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    107952467
    97120652
    4
    Grey
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA
    97120652
    No. of Ports
    4
    Color
    Grey
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    107952475
    97122196
    4
    Black
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA
    97122196
    No. of Ports
    4
    Color
    Black
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    107952459
    97122198
    4
    White
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA
    97122198
    No. of Ports
    4
    Color
    White
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    $
    4
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97114309 SKU, 97114309 ANALYTICS...
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    Price
    $
    4
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120652 SKU, 97120652 ANALYTICS...
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    Price
    $
    4
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97122196 SKU, 97122196 ANALYTICS...
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    Price
    $
    4
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97122198 SKU, 97122198 ANALYTICS...
    Dimensions
    2.83 W x 3.62 H x 1.20 D in.
    Price
    $
    4
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available