Viking Electronics K-1900-9 100 Number Speed Dialer RJ11 Plug to RJ11 Jack | Graybar Store
Viking Electronics - 100 Number Speed Dialer RJ11 Plug to RJ11 Jack - K-1900-9
+ / - Hover over image to Zoom
Other Views

    100 Number Speed Dialer RJ11 Plug to RJ11 Jack

    Manufacturer: Viking Electronics
    Manufacturer #: K-1900-9
    SKU: 99970619
    $135.04
    Checking Pricing
         
    Style:Multi-Number
    Jack Type:RJ11
    Power Source:Main
    Phone Jack:RJ11
    Part Number:K-1900-9
    Length:2.8 in.
    Use With:Telephones
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # K-1900-9
    • Gender Female
    • Jack Type RJ11
    • Part Number K-1900-9
    • Phone Jack RJ11
    • Style Multi-Number
    • Connector Type RJ11 Plug to RJ11 Jack
    • Type Speed Dialer
    • Length 2.8 in.
    • Power Source Main
    • Use With Telephones
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Viking® 100 Number Speed Dialer, Black/White, Style: Multi-Number, Female, Connector Type: RJ11 Plug to RJ11 Jack