Pentair Hoffman ANADFK 100 lb Capacity Wall-Mount Enclosure Swing-Out Panel Kit | Graybar Store
Pentair Hoffman - 100 lb Capacity Wall-Mount Enclosure Swing-Out Panel Kit - ANADFK
+ / - Hover over image to Zoom
Other Views

    100 lb Capacity Wall-Mount Enclosure Swing-Out Panel Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: ANADFK
    SKU: 88132423
    $101.84
    Checking Pricing
         
    Height (Inches):2.5 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ANADFK
    • Type Wall-Mount Enclosure Swing-Out Kit
    • Height (Inches) 2.5 in.
    • Width (Inches) 6 in.
    Product Overview:
    Concept™ disconnect enclosure is 38 H x 60 W x 12 inch D. Type 4 enclosure has 3-point latch.
    Concept™ Type 4 Disconnect Enclosure:
    • 14 Gauge Steel
    • ANSI 61 Grey Polyester Powder Coating
    • Seams continuously welded and ground smooth
    • External-formed 90-degree body flange
    • Bonding provision on door
    • Grounding stud on body
    • Holes provided in body for mounting disconnect operating handle and mechanism
    • Mounting hole in back of back for direct mounting or for use with external mounting brackets
    • Hidden hinges for clean, aesthetic appearance
    • Removed corner-formed doors
    • Seamless foam-in-place bracket
    • Door alignment device on doors wider than 30 inches
    • Latching system interlocks with the disconnect handle for added safety
    • Unique integrated door handle with tool-to-open feature
    • Self-grounding latch system with double seal
    • Four hinges on 60-inch high doors
    • Simple easy-to-remove and install hinge pins with built-in captivation clip
    • High torque threadless studs and fasteners on door