Panduit ACC38-A-C20 1.00 L x 1.00 in. W Black Nylon Cord Clips With Rubber Adhesive (100) | Graybar Store
Panduit - 1.00 L x 1.00 in. W Black Nylon Cord Clips With Rubber Adhesive (100) - ACC38-A-C20
+ / - Hover over image to Zoom
Other Views

    1.00 L x 1.00 in. W Black Nylon Cord Clips With Rubber Adhesive (100)

    Manufacturer: Panduit
    Manufacturer #: ACC38-A-C20
    SKU: 95012446
    $76.48
    Checking Pricing
         
    Length (Inches):1.0
    Load Rating (Pound):0.50 lb.
    Packaging:100
    Width (Inches):1.00 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ACC38-A-C20
    • Color Black
    • Load Rating (Pound) 0.50 lb.
    • Materials Nylon 6.6
    • Width (Inches) 1.00 in.
    Product Overview:
    Black nylon 1.00 L x 1.00 in. W cord clips with rubber adhesive. Max. bundle diameter 0.38 in. Package of 100.
    Cables are easily snapped into or out of these adhesive backed cord clips.