Panduit ABM100-A-Q 1.00 L x 1.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (25) | Graybar Store
Panduit - 1.00 L x 1.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (25) - ABM100-A-Q
+ / - Hover over image to Zoom
Other Views

    1.00 L x 1.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (25)

    Manufacturer: Panduit
    Manufacturer #: ABM100-A-Q
    SKU: 95021801
    $31.32
    Checking Pricing
         
    Width (Inches):1.00 in.
    Packaging:25
    Color:White
    Length:1.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM100-A-Q
    • Color White
    • Length 1.00 in.
    • Materials Nylon
    Product Overview:
    White nylon 1.00 L x 1.00 in. W mounting base with rubber adhesive for miniature, intermediate and standard cable ties. Package of 25.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.