Panduit ABM100-S6-C 1.00 L x 1.00 in. W 4 Way White Nylon 6.6 Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (100) | Graybar Store
Panduit - 1.00 L x 1.00 in. W 4 Way White Nylon 6.6 Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (100) - ABM100-S6-C
+ / - Hover over image to Zoom
Other Views

    1.00 L x 1.00 in. W 4 Way White Nylon 6.6 Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (100)

    Manufacturer: Panduit
    Manufacturer #: ABM100-S6-C
    SKU: 25116171
    $81.57
    Checking Pricing
         
    Width (Inches):1.00 in.
    Length:1.00 in.
    Packaging:100
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM100-S6-C
    • Color White
    • Length 1.00 in.
    • Materials Nylon 6.6
    Product Overview:
    White nylon 1.00 in. L x 1.00 in W 4 way mounting base for installation with (2) No. 6 (M3) screws and/or user supplied adhesive for miniature, intermediate and standard cable ties. Package of 100.
    Panduit 4-way cable tie mounts allow cable tie entry from all four sides. Available in multiple sizes to match application load requirements. Produced 2-up or 4-up for fast and easy liner removal to speed installation.