Panduit MBMS-S10-CY 1.00 L x 0.50 in. W Aluminum Screw On Cable Tie Mounts With No. 10 (M5) Screw Hole | Graybar Store
Panduit - 1.00 L x 0.50 in. W Aluminum Screw On Cable Tie Mounts With No. 10 (M5) Screw Hole - MBMS-S10-CY
+ / - Hover over image to Zoom
Other Views

    1.00 L x 0.50 in. W Aluminum Screw On Cable Tie Mounts With No. 10 (M5) Screw Hole

    Manufacturer: Panduit
    Manufacturer #: MBMS-S10-CY
    SKU: 25075080
    $35.08
    Checking Pricing
         
    Width (Inches):0.50 in.
    Length:1.00 in.
    Packaging:100
    Mounting Type:No. 10 (M5) Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MBMS-S10-CY
    • Length 1.00 in.
    • Materials Aluminum
    • Mounting Type No. 10 (M5) Screw
    Product Overview:
    Aluminum 1.00 L x 0.50 in. W screw on cable tie mounts with No. 10 (M5) screw hole. Max. static load 10 lb. For use with miniature, intermediate and standard cable ties. Package of 100
    Screw applied aluminum mounting base for a secure support in demanding applications. For indoor/outdoor use.