Broan-NuTone 8664RP 100 CFM Fan/Light, Round White Grille | Graybar Store
Broan-NuTone - 100 CFM Fan/Light, Round White Grille - 8664RP
+ / - Hover over image to Zoom
Other Views

    100 CFM Fan/Light, Round White Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: 8664RP
    SKU: 97194364
    $137.59
    Checking Pricing
         
    CFM:100 CFM
    Sones:3.5
    Additional Features:No Night Light Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 8664RP
    • Additional Features No Night Light Included
    • CFM 100 CFM
    • Sones 3.5
    • Country of Origin CN - China
    Product Overview:
    100 CFM, 3.5 Sones. Ceiling fan-light (no night-light), round white grille, 100W incandescent light.