Broan-NuTone 750 100 CFM Fan/Light/Night Light | Graybar Store
Broan-NuTone - 100 CFM Fan/Light/Night Light - 750
+ / - Hover over image to Zoom
Other Views

    100 CFM Fan/Light/Night Light

    Manufacturer: Broan-NuTone
    Manufacturer #: 750
    SKU: 99879754
    $215.03
    Checking Pricing
         
    CFM:100 CFM
    Grill Size:15 Dia. in.
    Additional Features:7W Night Light Included
    Sones:3.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 750
    • Additional Features 7W Night Light Included
    • CFM 100 CFM
    • Finish White
    • Grill Size 15 Dia. in.
    • Sones 3.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens