Pentair Hoffman DV10D7 10 x 84 Double-Sided Vertical Cable Manager with Posts and Gates | Graybar Store
Pentair Hoffman - 10 x 84 Double-Sided Vertical Cable Manager with Posts and Gates - DV10D7
+ / - Hover over image to Zoom
Other Views

    10 x 84 Double-Sided Vertical Cable Manager with Posts and Gates

    Manufacturer: Pentair Hoffman
    Manufacturer #: DV10D7
    SKU: 25186961
    $737.30
    Checking Pricing
         
    Height (Inches):14 in.
    Rack Units:45
    Width (Inches):86.75 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DV10D7
    • Color Black
    • Application Category 5e Cables; Category 6 Cables; Category 6A Cables; Fiber Optic Cables; Patch Cords
    • Mounting Style Vertical
    • Type Double-Sided Vertical Cable Manager
    • Rack Units 45
    • Brand Cabletek
    • Height (Inches) 14 in.
    • Width (Inches) 86.75 in.
    • Includes Snap-on Cover
    Product Overview:
    Double-sided vertical cable manager for 10 x 84 inch racks. Cable manager has posts and gates.
    Double-Sided Vertical Cable Manager with Posts and Gates
    • Front door and cable channel made of multi-formed lightweight aluminum
    • Hinge points and supporting fingers made of high-strength composite material
    • Aluminum components are coated with RAL 9005 black low-gloss lightly-textured polyester powder paint. Composite parts have a low-gloss finish that matches look of RAL 9005 textured paint
    • Easily removable one-piece front cover with access from right or left as needed opens 180° to allow full access to cables
    • Self-aligning bolt locations minimize lifting and speed installation
    • Self-captivating fasteners - bolt doesnt turn while tightening nut
    • Generous finger depth allows for maximum cable density and allows smooth transitions from vertical to horizontal positions
    • Unobstructed cable access to rack equipment-no keep-out areas
    • Rounded edges on composite material and grommets protect cable jackets from damage
    • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
    • Cable tiedown points provided on back
    • Pass-through holes protect cable while facilitating routing between front and back
    • Single central door latch allows quick and easy access to cables
    • Double-sided cable manager with posts and gates support and contain cables. Three sets of posts and gates are included
    • Posts snap into prepunched holes in the back of the cable manager
    • Gates snap onto posts, open from left or right as needed and swing 280° for cable access. Posts can be used alone as slack spools to control long patch cords.
    • Front door and cable channel made of multi-formed lightweight aluminum
    • Hinge points and supporting fingers made of high-strength composite material